Motion
30220JDF+KR
Tapered Roller Bearing Assembly - 100 mm Bore, 180 mm OD, 74.34 mm Width
Mi Item #10747032
MFR #30220JDF+KR
Price$4,198.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 100 mm Bore, 180 mm OD, 74.34 mm Width
Mi Item #10747032
MFR #30220JDF+KR

Mfr description
30220JDF+KR TAPERED ROLLER DOUBLE-ROW BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,198.84/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    180 mm
  • Overall Height
    180 mm
  • Overall Length
    180 mm
  • Overall Width
    74.34 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176892783
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176892783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)