Motion
31321J
Tapered Roller Bearing Assembly - 105 mm Bore, 225 mm OD, 58 mm Width
Mi Item #10747036
MFR #31321J
Price$3,011.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 105 mm Bore, 225 mm OD, 58 mm Width
Mi Item #10747036
MFR #31321J

Mfr description
31321J TAPERED ROLLER BEARING
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,011.42/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Cone Width
    53 mm
  • Cup Width  
    36 mm
  • Outside Diameter
    225 mm
  • Overall Height
    58 mm
  • Overall Length
    225 mm
  • Overall Width
    58 mm
  • Weight
    10 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 31321J Metric Tapered Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 58 mm W
  • Double Row Design
    Single row tapered roller bearing, series 313
  • Dynamic Load Capacity
    415000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661000021
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661000021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)