Motion
3202B-2RSRTN
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 15.90 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10747038
MFR #3202B-2RSRTN
Price$138.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 15.90 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10747038
MFR #3202B-2RSRTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.17/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    35 mm
  • Overall Width  
    15.90 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176949302
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176949302

Overview

Mfr description
3202B-2RSRTN ANGULAR CONTACT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought