Motion
3215M
Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 41.30 mm Width, Without Snap Ring
Mi Item #10747041
MFR #3215M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 41.30 mm Width, Without Snap Ring
Mi Item #10747041
MFR #3215M

Mfr description
3215M NSK 3215M 75 MM DIA BORE, 130 MM O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    130 mm
  • Overall Length
    130 mm
  • Overall Width  
    41.30 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    192661044766
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661044766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)