Motion
3219MC3
Double Row Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #10747044
MFR #3219MC3
Price$3,625.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 32 ° Contact Angle, C3
MI ITEM #10747044
MFR #3219MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,625.92/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    170 mm
  • Overall Length
    170 mm
  • Overall Width  
    32 mm
  • Weight
    11.023 lbs, 5.0 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176693229
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row with Fill Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176693229

Overview

Mfr description
3219MC3 NSK 3219MC3 95 MM DIA BORE, 170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought