Motion
32948J
Tapered Roller Bearing Assembly - 240 mm Bore, 320 mm OD, 51 mm Width
MI ITEM #10747046
MFR #32948J
Price$6,582.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 240 mm Bore, 320 mm OD, 51 mm Width
MI ITEM #10747046
MFR #32948J

Mfr description
32948J TAPERED ROLLER BEARING
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,582.40/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Cone Width
    51 mm
  • Cup Width  
    39 mm
  • Outside Diameter
    320 mm
  • Overall Height
    51 mm
  • Overall Length
    320 mm
  • Overall Width
    51 mm
  • Weight
    11.1 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32948J Metric Tapered Roller Bearing, 240 mm Dia Bore, 320.0 mm OD, 51 mm W
  • Double Row Design
    Single row tapered roller bearing, series 329
  • Dynamic Load Capacity
    500000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176623165
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176623165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)