Motion
3303BTN
NSK 3303BTN ANGULAR CONTACT BEARING
MI ITEM #10747047
MFR #3303BTN
Price$165.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3303BTN ANGULAR CONTACT BEARING
MI ITEM #10747047
MFR #3303BTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.23/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    47 mm
  • Overall Length
    47 mm
  • Overall Width  
    22.20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176422331
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422331

Overview

Mfr description
3303BTN ANGULAR CONTACT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought