Motion
3306AC3
NSK 3306AC3 Medium Angular Contact Ball Bearing, 30 mm Dia Bore, 72 mm OD, 2 Rows, 30.2 mm W, 25 deg, 41500 N Dynamic/28500 N Static Load
MI ITEM #10747048
MFR #3306AC3
Price$142.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3306AC3 Medium Angular Contact Ball Bearing, 30 mm Dia Bore, 72 mm OD, 2 Rows, 30.2 mm W, 25 deg, 41500 N Dynamic/28500 N Static Load
MI ITEM #10747048
MFR #3306AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.18/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    72 mm
  • Overall Width  
    30.20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176830778
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176830778

Overview

Mfr description
3306AC3 NSK 3306AC3 MEDIUM ANGULAR CONTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought