Motion
33108J
Tapered Roller Bearing Assembly - 40 mm Bore, 75 mm OD, 26 mm Width
Mi Item #10747050
MFR #33108J
Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 40 mm Bore, 75 mm OD, 26 mm Width
Mi Item #10747050
MFR #33108J

Mfr description
33108J BALL BEARING
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.90/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Cone Width
    26 mm
  • Cup Width  
    20.5 mm
  • Outside Diameter
    75 mm
  • Overall Height
    26 mm
  • Overall Length
    75 mm
  • Overall Width
    26 mm
  • Weight
    0.503 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 33108J Metric Tapered Roller Bearing, 40 mm Dia Bore, 75 mm OD, 26 mm W
  • Double Row Design
    Single row tapered roller bearing, series 331
  • Dynamic Load Capacity
    78500 N
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661080047
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661080047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)