Motion
35TAC72CSUHPN7 NO GR

NSK CORP, BEARING DIV
35TAC72CSUHPN7 NO GR

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #10747057
MFR #35TAC72CSUHPN7 NO GR
Price$912.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35TAC72CSUHPN7 NO GR

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 72 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #10747057
MFR #35TAC72CSUHPN7 NO GR

Mfr description
35TAC72CSUHPN7 NO GR NSK 35TAC72CSUHPN7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.48/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    72 mm
  • Overall Height
    15 mm
  • Overall Length
    72 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9
  • Weight
    0.683 lbs, 0.31 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    Yes
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176989353
  • Max Rpm
    5800 rpm
  • Maximum Operating RPM
    5800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32.5 N
  • Radial Static Load Capacity
    50 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    TAC C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176989353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)