Motion
395AR/394DR+L
Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.3307 in OD, 0.7411 in Width
MI ITEM #10747058
MFR #395AR/394DR+L
Price$7,241.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 2.6250 in Bore, 4.3307 in OD, 0.7411 in Width
MI ITEM #10747058
MFR #395AR/394DR+L

Mfr description
395AR/394DR+L NSK 395AR/394DR+L 2.6250 I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,241.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter
    4.3307 in
  • Overall Height
    110 mm
  • Overall Length
    110 mm
  • Overall Width
    0.7411 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661047484
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661047484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)