Motion
4 100FSF160
NSK 4 100FSF160 100 mm Dia Bore, 160 mm OD
MI ITEM #10747059
MFR #4 100FSF160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 100FSF160 100 mm Dia Bore, 160 mm OD
MI ITEM #10747059
MFR #4 100FSF160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 100FSF160 NSK 4 100FSF160 100 MM DIA B

Specifications

  • Bore Diameter
  • Outside Diameter
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046456
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought