Motion
4 10SF16
Spherical Plain Bearing - 1in Bore, 1-5/8 in OD, 7/8 in Overall Width
Mi Item #10747060
MFR #4 10SF16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1in Bore, 1-5/8 in OD, 7/8 in Overall Width
Mi Item #10747060
MFR #4 10SF16

Mfr description
4 10SF16 NSK 4 10SF16 41.275 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    7/8 in
  • Outer Ring Width
    3/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    0.8750 in

Details

  • Ball Material
    Steel-Case Hardened
  • Closure Type
    Open
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176969034
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Spherical Plain Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)