Motion
4 140FSFTT210
NSK 4 140FSTT210 140 Dia Bore, 210 mm OD
Mi Item #10747061
MFR #4 140FSFTT210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 140FSTT210 140 Dia Bore, 210 mm OD
Mi Item #10747061
MFR #4 140FSFTT210

Mfr description
4 140FSFTT210 NSK 4 140FSTT210 140 DIA B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm

Details

  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046524
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)