Motion
4 15SF24
NSK 4 15SF24 38.1 mm Dia Bore, 61.912 mm OD, 33.32 mm W
Mi Item #10747062
MFR #4 15SF24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 15SF24 38.1 mm Dia Bore, 61.912 mm OD, 33.32 mm W
Mi Item #10747062
MFR #4 15SF24

Mfr description
4 15SF24 NSK 4 15SF24 38.1 MM DIA BORE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    1.3118 in

Details

  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661096444
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)