Motion
4 17SF28
NSK 4 17SF28 44.45 Dia Bore, 71.438 mm OD, 38.89 mm W
Mi Item #10747063
MFR #4 17SF28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 17SF28 44.45 Dia Bore, 71.438 mm OD, 38.89 mm W
Mi Item #10747063
MFR #4 17SF28

Mfr description
4 17SF28 NSK 4 17SF28 44.45 DIA BORE, 71
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.8125 in
  • Overall Width
    1.5311 in

Details

  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046487
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)