Motion
4 50FSF75
NSK 4 50FSF75 50 Dia Bore, 75 mm OD, mm W
Mi Item #10747064
MFR #4 50FSF75
Price$2,384.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 50FSF75 50 Dia Bore, 75 mm OD, mm W
Mi Item #10747064
MFR #4 50FSF75

Mfr description
4 50FSF75 NSK 4 50FSF75 50 DIA BORE, 75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,384.07/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    35 mm

Details

  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046395
  • Product Type
    Spherical Plain Bearings
  • UPC_NO
    192661046395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)