Motion
4 5SF8
NSK 4 5SF8 12.7 Dia Bore, 22.225 mm OD, 11.1 mm W
Mi Item #10747065
MFR #4 5SF8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 5SF8 12.7 Dia Bore, 22.225 mm OD, 11.1 mm W
Mi Item #10747065
MFR #4 5SF8

Mfr description
4 5SF8 NSK 4 5SF8 12.7 DIA BORE, 22.225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.4370 in

Details

  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661047507
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)