Motion
4 70FSBB110
NSK 4 70FSBB110 70 Dia Bore, 110 mm OD, mm W
MI ITEM #10747066
MFR #4 70FSBB110
List Price$12,551.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 70FSBB110 70 Dia Bore, 110 mm OD, mm W
MI ITEM #10747066
MFR #4 70FSBB110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,551.37/each for your price

Overview

Mfr description
4 70FSBB110 NSK 4 70FSBB110 70 DIA BORE,

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    58 mm
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176831812
  • UPC_NO
    029176831812
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text