Motion
4 B-1616
NSK 4 B-1616 25.4 Dia Bore, 31.75 mm OD, 25.4 mm W
Mi Item #10747067
MFR #4 B-1616
Price$44.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 B-1616 25.4 Dia Bore, 31.75 mm OD, 25.4 mm W
Mi Item #10747067
MFR #4 B-1616

Mfr description
4 B-1616 NSK 4 B-1616 25.4 DIA BORE, 31.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Long Description
    The 4 B-1616 Needle Roller Bearing features a 1.0000 in bore diameter, 1.2500 in outside diameter, 1.0000 in overall width, and a weight of 0.10 lb, making it ideal for precision equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 B-1616
  • Manufacturer Upc Number
    029176976674
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    029176976674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)