Motion
4 B-1616-OH
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width
MI ITEM #10747068
MFR #4 B-1616-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width
MI ITEM #10747068
MFR #4 B-1616-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 B-1616-OH NSK 4 B-1616-OH 25.4 DIA BOR

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    192661006245
  • UPC_NO
    192661006245
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 4 B-1616-OH Needle Roller Bearing features a 1.0000 in bore diameter, 1.2500 in outside diameter, and 1.0000 in overall width, making it suitable for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text