Motion
4 CRS-64
Flat Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #10747069
MFR #4 CRS-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed
MI ITEM #10747069
MFR #4 CRS-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.0000 in
  • Overall Length
    101.6 mm
  • Overall Width
    2.2500 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    192661046630
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Flat
  • UPC_NO
    192661046630

Overview

Mfr description
4 CRS-64 NSK 4 CRS-64 38.1 DIA BORE, 101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought