Motion
4 FCB-20
NSK 4 FCB-20 20 mm Dia Bore, 26 mm OD, 26 mm W
Mi Item #10747070
MFR #4 FCB-20
Price$73.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 FCB-20 20 mm Dia Bore, 26 mm OD, 26 mm W
Mi Item #10747070
MFR #4 FCB-20

Mfr description
4 FCB-20 NSK 4 FCB-20 20 MM DIA BORE, 26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.21/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    26 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8483604040
  • Long Description
    The 4 FCB-20 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 26 mm overall width, and a weight of 0.06 lb, making it suitable for machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 FCB-20
  • Manufacturer Upc Number
    029176960376
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5100 N
  • UPC_NO
    029176960376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)