Overview
Mfr description
4 FIR-283220 ROLLER BEARING
Specifications
- Bore Diameter28 mm
- Outside Diameter32 mm
- Country of OriginJP
- Harmonization Code8482992540
- Manufacturer Upc Number192661046425
- UPC_NO192661046425
- Overall Width20 mm
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe 4 FIR-283220 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, and 20 mm overall width; weight is not specified in the provided data.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data