Motion
4 FIR-303523
NSK 4 FIR-303523 Needle Roller Bearing
MI ITEM #10747075
MFR #4 FIR-303523
Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4 FIR-303523 Needle Roller Bearing
MI ITEM #10747075
MFR #4 FIR-303523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.48/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    23 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482992540
  • Long Description
    The 4 FIR-303523 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, and 23 mm overall width; weight is not specified in the provided data.
  • Manufacturer Upc Number
    192661046234
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    192661046234

Overview

Mfr description
4 FIR-303523 ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought