Motion
4 FIR-354220-1

NSK CORP, BEARING DIV
4 FIR-354220-1

Needle Roller Bearing Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #10747076
MFR #4 FIR-354220-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
4 FIR-354220-1

Needle Roller Bearing Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #10747076
MFR #4 FIR-354220-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    20 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482992540
  • Long Description
    The 4 FIR-354220-1 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, and 20 mm overall width; weight is not specified in the provided data.
  • Manufacturer Upc Number
    192661049846
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    192661049846

Overview

Mfr description
4 FIR-354220-1 ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought