Motion
4 FIR-758530
Needle Roller Bearing Inner Ring - 75 mm Bore, 85 mm OD
MI ITEM #10747077
MFR #4 FIR-758530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 75 mm Bore, 85 mm OD
MI ITEM #10747077
MFR #4 FIR-758530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 FIR-758530 ROLLER BEARING

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482992540
  • Manufacturer Upc Number
    192661046357
  • UPC_NO
    192661046357
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 4 FIR-758530 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, and 30 mm overall width; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought