Motion
4 HJ-12415448
Needle Roller Bearing - 7.7500 in Bore, 9.6250 in OD, 3.0000 in Width
MI ITEM #10747079
MFR #4 HJ-12415448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7.7500 in Bore, 9.6250 in OD, 3.0000 in Width
MI ITEM #10747079
MFR #4 HJ-12415448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Outside Diameter  
    9.6250 in
  • Overall Width  
    3.0000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Long Description
    The 4 HJ-12415448 Needle Roller Bearing features a 7.7500 in bore diameter, 9.6250 in outside diameter, and 3.0000 in overall width, making it ideal for heavy-duty equipment.
  • Manufacturer Upc Number
    192661096055
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    192661096055

Overview

Mfr description
4 HJ-12415448 ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought