Motion
4 HJ-202816
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width
Mi Item #10747080
MFR #4 HJ-202816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width
Mi Item #10747080
MFR #4 HJ-202816

Mfr description
4 HJ-202816 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Long Description
    The 4 HJ-202816 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, and 1.0000 in overall width, making it suitable for machinery assemblies.
  • Manufacturer Upc Number
    192661046715
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    192661046715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)