Motion
4 HJ-243316
Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD, 1.0000 in Width
MI ITEM #10747081
MFR #4 HJ-243316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.5000 in Bore, 2.0625 in OD, 1.0000 in Width
MI ITEM #10747081
MFR #4 HJ-243316

Mfr description
4 HJ-243316 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.0625 in
  • Overall Width  
    1.0000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Long Description
    The 4 HJ-243316 Needle Roller Bearing features a 1.5000 in bore diameter, 2.0625 in outside diameter, and 1.0000 in overall width, making it ideal for demanding applications.
  • Manufacturer Upc Number
    029176969096
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    029176969096

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)