Motion
4 HJ-8010440
Needle Roller Bearing - 5.0000 in Bore, 6.5000 in OD, 2.5000 in Width
Mi Item #10747082
MFR #4 HJ-8010440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5.0000 in Bore, 6.5000 in OD, 2.5000 in Width
Mi Item #10747082
MFR #4 HJ-8010440

Mfr description
4 HJ-8010440 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    2.5000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Long Description
    The 4 HJ-8010440 Needle Roller Bearing features a 5.0000 in bore diameter, 6.5000 in outside diameter, and 2.5000 in overall width, making it suitable for large industrial systems.
  • Manufacturer Upc Number
    192661046449
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    192661046449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)