Motion
4 IR-081216
Needle Roller Bearing Inner Ring - 0.7500 in Bore, 1.2500 in OD
Mi Item #10747083
MFR #4 IR-081216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 0.7500 in Bore, 1.2500 in OD
Mi Item #10747083
MFR #4 IR-081216

Mfr description
4 IR-081216 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    1.0000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Long Description
    The 4 IR-081216 is a needle roller bearing inner ring with a 0.7500 in bore diameter, 1.2500 in outside diameter, and 1.0000 in overall width; weight is not specified in the provided data.
  • Manufacturer Upc Number
    192661046265
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    192661046265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)