Motion
4 IR-364428
Needle Roller Bearing Inner Ring - 2.2500 in Bore, 2.7500 in OD
MI ITEM #10747092
MFR #4 IR-364428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 2.2500 in Bore, 2.7500 in OD
MI ITEM #10747092
MFR #4 IR-364428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 IR-364428 ROLLER BEARING

Specifications

  • Bore Diameter
    2.2500 in
  • Outside Diameter
    2.7500 in
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046258
  • UPC_NO
    192661046258
  • Overall Width
    1.7500 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 4 IR-364428 is a needle roller bearing inner ring with a 2.2500 in bore diameter, 2.7500 in outside diameter, and 1.7500 in overall width; weight is not specified in the provided data.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought