Motion
4 NTA-1625
Needle Roller Thrust Bearing - 1.0000 in Bore, 1.5600 in OD
Mi Item #10747096
MFR #4 NTA-1625
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 1.0000 in Bore, 1.5600 in OD
Mi Item #10747096
MFR #4 NTA-1625

Mfr description
4 NTA-1625 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.5600 in
  • Overall Width
    0.0800 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661046463
  • Product Type
    Needle Roller Thrust Bearings
  • UPC_NO
    192661046463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)