Motion
4 NTA-3244
Needle Roller Thrust Bearing - 2.0000 in Bore, 2.7500 in OD
Mi Item #10747097
MFR #4 NTA-3244
Price$26.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 2.0000 in Bore, 2.7500 in OD
Mi Item #10747097
MFR #4 NTA-3244

Mfr description
4 NTA-3244 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.03/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.7500 in
  • Overall Width
    0.0720 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661046609
  • Product Type
    Needle Roller Thrust Bearings
  • UPC_NO
    192661046609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)