1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
4 NTA-6074
NSK 4 NTA-6074 Needle Roller Bearing
MI ITEM #
10747098
MFR #
4 NTA-6074
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
NSK CORP, BEARING DIV 4 NTA-6074
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
4 NTA-6074
NSK 4 NTA-6074 Needle Roller Bearing
MI ITEM #
10747098
MFR #
4 NTA-6074
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
3.7500 in
Outside
Diameter
4.6250 in
Overall Width
0.1098 in
Details
Country of Origin
JP
Harmonization Code
8482500000
Manufacturer Upc Number
192661046593
Overview
Mfr description
4 NTA-6074 ROLLER BEARING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought