Motion
4 RLM202820
Needle Roller Thrust Bearing - 20 mm Bore, 28 mm OD
MI ITEM #10747100
MFR #4 RLM202820
Price$45.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 20 mm Bore, 28 mm OD
MI ITEM #10747100
MFR #4 RLM202820

Mfr description
4 RLM202820 ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.92/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Overall Width
    20 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483604040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661047743
  • Product Type
    Needle Roller Thrust Bearings
  • UPC_NO
    192661047743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)