Motion
4203BTN
NSK 4203BTN Light Deep Groove Ball Bearing, 17 mm Dia Bore, 40 mm OD, 2 Rows, 16 mm W
MI ITEM #10747101
MFR #4203BTN
List Price$99.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4203BTN Light Deep Groove Ball Bearing, 17 mm Dia Bore, 40 mm OD, 2 Rows, 16 mm W
MI ITEM #10747101
MFR #4203BTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.51/each for your price

Overview

Mfr description
4203BTN NSK 4203BTN LIGHT DEEP GROOVE BA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    16 mm
  • Overall Length
    40 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105060
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176423048
  • UPC_NO
    029176423048
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text