Motion
462R/452DR+LC3

NSK CORP, BEARING DIV
462R/452DR+LC3

Tapered Roller Bearing Assembly - 2.2500 in Bore, 4.2500 in OD, 2.5626 in Width
Mi Item #10747102
MFR #462R/452DR+LC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
462R/452DR+LC3

Tapered Roller Bearing Assembly - 2.2500 in Bore, 4.2500 in OD, 2.5626 in Width
Mi Item #10747102
MFR #462R/452DR+LC3

Mfr description
462R/452DR+LC3 NSK 462R/452DR+LC3 57.15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter
    4.2500 in
  • Overall Width
    2.5626 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661046500
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)