Motion
51111P5
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 78 mm OD, 16 mm Width
Mi Item #10747103
MFR #51111P5
Price$416.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 78 mm OD, 16 mm Width
Mi Item #10747103
MFR #51111P5

Mfr description
51111P5 NSK 51111P5 SINGLE-DIRECTION, 55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.60 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    16 mm
  • Weight
    0.226 kg

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661047156
  • Max Rpm
    4300 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    35000 N
  • Series
    511
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    192661047156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)