Motion
51140XM
Ball Thrust Bearing - 200 mm Bore, 250 mm OD, 37 mm Width
Mi Item #10747104
MFR #51140XM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 200 mm Bore, 250 mm OD, 37 mm Width
Mi Item #10747104
MFR #51140XM

Mfr description
51140XM NSK 51140XM SINGLE-DIRECTION, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    37 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    192661047224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)