Motion
5203ZZ
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Shielded, Without Snap Ring
Mi Item #10747105
MFR #5203ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Shielded, Without Snap Ring
Mi Item #10747105
MFR #5203ZZ

Mfr description
5203ZZ NSK 5203ZZ LIGHT CONRAD ANGULAR C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Height
    40 mm
  • Overall Width  
    17.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661065655
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661065655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)