Motion
5307AZZ
Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 34.90 mm Width, Double Shielded, Without Snap Ring, CN
Mi Item #10747109
MFR #5307AZZ
Price$246.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 34.90 mm Width, Double Shielded, Without Snap Ring, CN
Mi Item #10747109
MFR #5307AZZ

Mfr description
5307AZZ NSK 5307AZZ MEDIUM CONRAD ANGULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.71/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    80 mm
  • Overall Length
    80 mm
  • Overall Width  
    34.90 mm
  • Weight
    1.742 lbs, 0.79 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    192661047132
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    48500 N, 10903.2 lbf
  • Radial Static Load Capacity
    33500 N, 7531.1 lbf
  • Relubricatable
    No
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661047132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)