Motion
5312NR
NSK 5312NR Medium Conrad Angular Contact Ball Bearing, 60 mm Dia Bore, 130 mm OD, 2 Rows, 54 mm W, 25 deg, 125000 N Dynamic/98500 N Static Load
MI ITEM #10747110
MFR #5312NR
Price$824.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5312NR Medium Conrad Angular Contact Ball Bearing, 60 mm Dia Bore, 130 mm OD, 2 Rows, 54 mm W, 25 deg, 125000 N Dynamic/98500 N Static Load
MI ITEM #10747110
MFR #5312NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$824.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    130 mm
  • Overall Length
    130 mm
  • Overall Width  
    54 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176938597
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176938597

Overview

Mfr description
5312NR NSK 5312NR MEDIUM CONRAD ANGULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought