Motion
5314NR
NSK 5314NR Medium Conrad Angular Contact Ball Bearing, 70 mm Dia Bore, 150 mm OD, 2 Rows, 63.5 mm W, 25 deg, 159000 N Dynamic/128000 N Static Load
MI ITEM #10747113
MFR #5314NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5314NR Medium Conrad Angular Contact Ball Bearing, 70 mm Dia Bore, 150 mm OD, 2 Rows, 63.5 mm W, 25 deg, 159000 N Dynamic/128000 N Static Load
MI ITEM #10747113
MFR #5314NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Length
    150 mm
  • Overall Width  
    63.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    192661091975
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    192661091975

Overview

Mfr description
5314NR NSK 5314NR MEDIUM CONRAD ANGULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought