Motion
5315NRC3
NSK 5315NRJC3 Medium Conrad Angular Contact Ball Bearing, 75 mm Dia Bore, 160 mm OD, 2 Rows, 68.3 mm W, 25 deg
MI ITEM #10747114
MFR #5315NRC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5315NRJC3 Medium Conrad Angular Contact Ball Bearing, 75 mm Dia Bore, 160 mm OD, 2 Rows, 68.3 mm W, 25 deg
MI ITEM #10747114
MFR #5315NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5315NRC3 NSK 5315NRJC3 MEDIUM CONRAD ANG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    150 mm
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    192661103456
  • UPC_NO
    192661103456
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought