Motion
56425/56650
Tapered Roller Bearing Assembly - 4.2500 in Bore, 6.5000 in OD, 1.4375 in Width
Mi Item #10747115
MFR #56425/56650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 4.2500 in Bore, 6.5000 in OD, 1.4375 in Width
Mi Item #10747115
MFR #56425/56650

Mfr description
56425/56650 NSK 56425/56650 107.95 MM DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    1.4375 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661080061
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)