Overview
Mfr description
6000-H NSK 6000-H EXTRA LIGHT DEEP GROOV
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Outer Ring Width8 mm
- Manufacturer Catalog Number6000-H
- Manufacturer Upc Number192661047293
- UPC_NO192661047293
- Country of OriginJP
- Harmonization Code8482105044
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6000-H is a radial deep groove ball bearing with a 10mm bore and 26mm outside diameter, built for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data