Motion
6009V
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width
Mi Item #10747119
MFR #6009V
Price$111.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width
Mi Item #10747119
MFR #6009V

Mfr description
6009V NSK 6009V EXTRA LIGHT DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.92/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Height
    75 mm
  • Overall Length
    75 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6009V is a 45mm bore radial deep groove ball bearing with a single seal, 75mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    6009V
  • Manufacturer Upc Number
    192661044810
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661044810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)