Motion
6048MC3
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10747123
MFR #6048MC3
Price$7,149.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10747123
MFR #6048MC3

Mfr description
6048MC3 NSK 6048MC3 EXTRA LIGHT DEEP GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,149.42/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outer Ring Width
    56 mm
  • Outside Diameter  
    360 mm
  • Overall Height
    56 mm
  • Overall Length
    360 mm
  • Overall Width  
    56 mm
  • Weight
    43.872 lbs, 19.9 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6048MC3 is a heavy-duty radial/deep groove ball bearing with a 240 mm bore and 360 mm OD, ideal for industrial machinery and large equipment.
  • Manufacturer Catalog Number
    6048MC3
  • Manufacturer Upc Number
    029176531903
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    269000 N, 60473.6 lbf
  • Radial Static Load Capacity
    296000 N, 66543.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176531903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)